Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Rubber Mats, W465

  • Mfr # W465

  • Zoro # G5232618


product price: $62.45
/ea

Key Features

Color
Black
Material
Rubber
Position
Front Rear and Third Row
Style
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W465
Zoro #
G5232618
UPC #
787765485616
Country of Origin
United States

Details

Color
Black
Material
Rubber
Position
Front Rear and Third Row
Style
Molded

Description

The WeatherTech All-Weather Floor Mats have deeply sculpted channels designed to trap water, road salt, mud and sand. Our All-Weather Floor Mats are made from an advanced rubber-like Thermoplastic Elastomer (TPE) compound that is an OEM approved, virtually odorless latex-free material, that contains no harmful PVCs, cadmium, or lead and is 100% recyclable!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.