
Front Rubber Mats, W465GR
Mfr # W465GR
Zoro # G5235488
product price: $62.45
/eaKey Features
Color
Gray
Material
Rubber
Position
Front Rear and Third Row
Style
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W465GR
Zoro #
G5235488
UPC #
787765796477
Country of Origin
United States
Details
Color
Gray
Material
Rubber
Position
Front Rear and Third Row
Style
Molded
Description
The WeatherTech All-Weather Floor Mats have deeply sculpted channels designed to trap water, road salt, mud and sand. Our All-Weather Floor Mats are made from an advanced rubber-like Thermoplastic Elastomer (TPE) compound that is an OEM approved, virtually odorless latex-free material, that contains no harmful PVCs, cadmium, or lead and is 100% recyclable!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.