Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Rubber Mats/Black, W126

  • Mfr # W126

  • Zoro # G2121601


product price: $62.45
/ea

Key Features

For Use With
2008 - 2015 Lexus LX Fits vehicle with driver and passenger side floor hooks
Color
Black
Material
Rubber
Position
Front
Style
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W126
Zoro #
G2121601
UPC #
787765105132
Country of Origin
United States

Details

Item
Front Rubber Mats/Black,W126
For Use With
2008 - 2015 Lexus LX Fits vehicle with driver and passenger side floor hooks
Color
Black
Material
Rubber
Position
Front
Style
Molded

Description

Front Rubber Mats/Black,W126

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.