
Front Rubber Mats/Black, W241
Mfr # W241
Zoro # G0002477
product price: $62.45
/eaKey Features
For Use With
2011 - 2014 Ford Expedition Fits vehicles with two retention posts (not hooks) on driver's side floor
Color
Black
Material
Rubber
Position
Front
Style
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W241
Zoro #
G0002477
UPC #
787765174558
Country of Origin
United States
Details
Item
Front Rubber Mats/Black,W241
For Use With
2011 - 2014 Ford Expedition Fits vehicles with two retention posts (not hooks) on driver's side floor
Color
Black
Material
Rubber
Position
Front
Style
Molded
Description
Front Rubber Mats/Black,W241
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.