
Front Rubber Mats/Black, W421
Mfr # W421
Zoro # G0009723
product price: $62.45
/eaKey Features
For Use With
2016 + Lexus RX RX 350, 350 F-Sport, 450h, 450h F-Sport; does not fit the RXL models (with 3rd row seating)
Color
Black
Material
Rubber
Position
Front
Style
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W421
Zoro #
G0009723
UPC #
787765975865
Country of Origin
United States
Details
Item
Front Rubber Mats/Black,W421
For Use With
2016 + Lexus RX RX 350, 350 F-Sport, 450h, 450h F-Sport; does not fit the RXL models (with 3rd row seating)
Color
Black
Material
Rubber
Position
Front
Style
Molded
Description
Front Rubber Mats/Black,W421
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.