Zoro Homepage

Front Rubber Mats/Black, W52

  • Mfr # W52

  • Zoro # G2125643


product price: $62.45
/ea

Key Features

For Use With
2006 + Subaru B9 Tribeca
Color
Black
Material
Rubber
Position
Front
Style
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W52
Zoro #
G2125643
UPC #
787765034494
Country of Origin
United States

Details

Item
Front Rubber Mats/Black,W52
For Use With
2006 + Subaru B9 Tribeca
Color
Black
Material
Rubber
Position
Front
Style
Molded

Description

Front Rubber Mats/Black,W52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.