Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front/Rear Side Window Deflectors, 88339

  • Mfr # 88339

  • Zoro # G1557943


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
2004 - 2012 Chevrolet Colorado Ext Cab Rear part uses exterior tape
Material
Molded Plastic
Color
Smoke
Style
4-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88339
Zoro #
G1557943
UPC #
787765031417
Country of Origin
Germany

Details

Item
Front/Rear Side Window Deflectors,88339
For Use With
2004 - 2012 Chevrolet Colorado Ext Cab Rear part uses exterior tape
Material
Molded Plastic
Color
Smoke
Style
4-Piece

Description

Front/Rear Side Window Deflectors,88339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.