
Rear FloorLiners, Cocoa, 473133
Mfr # 473133
Zoro # G4447398
product price: $93.95
/ea
Free Shipping & Returns
Key Features
Color
Cocoa
Material
Molded Plastic
Position
Rear
Style
Molded
Bristle Length
2-15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473133
Zoro #
G4447398
UPC #
787765878470
Country of Origin
United States
Dimensions
Bristle Length
2-15/16"
Brush Thickness
5/8"
Details
Item
Rear Floor Liner,Cocoa,473133
Color
Cocoa
Material
Molded Plastic
Position
Rear
Style
Molded
Bristle Material
Black Polyester
Bristle Stiffness
Soft
Basic Handle Material
Plastic
Brush Style
Flat
Description
Rear Floor Liner,Cocoa,473133
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.