Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Rubber Mats/Black, W302

  • Mfr # W302

  • Zoro # G2124079


product price: $62.45
/ea

Key Features

For Use With
2013 + Infiniti JX 2nd row
Color
Black
Material
Rubber
Position
Rear
Style
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W302
Zoro #
G2124079
UPC #
787765232159
Country of Origin
United States

Details

Item
Rear Rubber Mats/Black,W302
For Use With
2013 + Infiniti JX 2nd row
Color
Black
Material
Rubber
Position
Rear
Style
Molded

Description

Rear Rubber Mats/Black,W302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.