Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Rubber Mats/Black, W423

  • Mfr # W423

  • Zoro # G0009258


product price: $55.55
/ea

Key Features

For Use With
2016 + Chevrolet Cruze Sedan
Color
Black
Material
Rubber
Position
Rear
Style
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W423
Zoro #
G0009258
UPC #
787765816137
Country of Origin
United States

Details

Item
Rear Rubber Mats/Black,W423
For Use With
2016 + Chevrolet Cruze Sedan
Color
Black
Material
Rubber
Position
Rear
Style
Molded

Description

Rear Rubber Mats/Black,W423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.