Zoro Homepage

Roll Up Truck Bed Cover, 8RC2365

  • Mfr # 8RC2365

  • Zoro # G5150806


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Full Bed Access
Yes
Style
Roll-Up Soft Cover
Install Time
30 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8RC2365
Zoro #
G5150806
UPC #
787765448536
Country of Origin
United States

Details

Material
Nylon
Color
Black
Full Bed Access
Yes
Style
Roll-Up Soft Cover
Install Time
30 Minutes

Description

The Roll Up Truck Bed Cover is the newest custom-fit solution to the WeatherTech line of automotive accessories, perfect for any individuals looking to increase the utility of their truck bed. Easy for hauling; the Roll Up Truck Bed Cover keeps cargo away from the elements when covered and stays out of the way for oversized cargo. Featuring the AutoLatch II automatic dual locking system releases with one smooth downward pull; when used with a locked tailgate it provides excellent security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.