Zoro Homepage

29 in Kettle Grill Cover

  • Mfr # WTK_29

  • Zoro # G916466768


product price: $39.99
/ea

Key Features

Material
PVC
Length
29 in
Width
29 in
Color
Black
For Use With
Kettle grills and smokers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTK_29
Zoro #
G916466768
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
29 in
Width
29 in

Details

Material
PVC
Item
Grill Cover
Color
Black
For Use With
Kettle grills and smokers
Closure
Adjustable hook-and-loop fastener for secure fit

Description

Heavy-duty honeycomb jacquard fabric resists rips and tears, offering long-lasting performance and weather resistance. Adjustable hook-and-loop fastener for secure fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.