Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 in Medium Grill Cover

  • Mfr # WTW-58

  • Zoro # G316466771


product price: $54.99
/ea

Key Features

For Use With
Standard Grills
Color
Black
Length
58 in
Material
PVC
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTW-58
Zoro #
G316466771
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
58 in
Width
23 in

Details

Item
Grill Cover
For Use With
Standard Grills
Color
Black
Material
PVC
Closure
Adjustable hook-and-loop fastener for secure fit

Description

Heavy-duty honeycomb jacquard fabric resists rips and tears, offering long-lasting performance and weather resistance. Adjustable hook-and-loop fastener for secure fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.