Zoro Homepage

68 in Large Grill Cover

  • Mfr # WTW-68

  • Zoro # G016466767


product price: $53.99
/ea

Key Features

Material
PVC
Color
Black
For Use With
Standard Grills
Width
23 in
Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTW-68
Zoro #
G016466767
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
23 in
Length
68 in

Details

Material
PVC
Color
Black
For Use With
Standard Grills
Item
Grill Cover
Closure
Adjustable hook-and-loop fastener for secure fit

Description

Heavy-duty honeycomb jacquard fabric resists rips and tears, offering long-lasting performance and weather resistance. Adjustable hook-and-loop fastener for secure fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.