Shop WEATHERX
See all product information
Create Account
3000 lm Red LED Weather Alert Radio Flashlight AA Battery
- Mfr # WR182R
- Zoro # G712222209
product price:
$
41.75
/ea
Key Features
Color
Red
Includes
English Instruction Manual; DC Charging Cable with Connectors
Features
Flashlight, Cellular Phone Charger, Hand Crank Charging
Battery Size
AA
Power Source
AA Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR182R
- Zoro #
- G712222209
- UPC #
- 47323182006
- Country of Origin
- China
Dimensions
- Battery Size
- AA
Details
- Item
- Weather & Alert Radio
- Color
- Red
- Includes
- English Instruction Manual; DC Charging Cable with Connectors
- Features
- Flashlight, Cellular Phone Charger, Hand Crank Charging
- Power Source
- AA Battery
- Frequency Band
- AM, FM
- Number of Batteries Supported
- 3
- Battery Chemistry
- Nickel Metal Hydride
Description
A convenient LED flashlight provides lighting for any occasion. An AM/FM/weather band radio keeps you informed of the latest NOAA alerts and local AM and FM programs. A dynamo hand crank, cell phone charger, and DC battery power ensure you’re ready for any situation.
- • Built-in AM antenna
- • Telescopic FM antenna
- • Dynamo hand-crank power
- • Built-in speaker
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.