Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WLC-700 Formerly Cougar Rope Bridge Extra Wide Back Harness - Medium

  • Mfr # COU-M

  • Zoro # G303892446


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Saddle
Standards
Tested to ASTM F887 standards and meets ANSI Z133
Series
Cougar Rope Bridge
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COU-M
Zoro #
G303892446
UPC #
399594975
Country of Origin
United States

Dimensions

Size
Medium

Details

Item
Sit Harness
Harness Sizing
Medium
Harness Style
Saddle
Standards
Tested to ASTM F887 standards and meets ANSI Z133
Series
Cougar Rope Bridge

Description

Over the past decade, a certain characteristic of harness design has become the number-one sought-after feature for comfort in tree climbing—the floating bridge. The floating bridge is essentially a suspension strap that spans the wearer’s lap where the support line is connected, allowing for free movement of the torso like no other design. Such mobility allows a tree climber to reach up and down and in, and out much more freely during a routine that demands flexibility . Adjustable leg and bridge straps provide comfortable fit for a wide variety of body shapes. Removable and replaceable leg pads and bridge. Leg straps feature secure, quick-connect buckles for ease of use. Belay loop on back for training and rescue (not for fall arrest). Spaces in belt for attaching accessory carabiners. Built-in attachment rings for suspenders (suspenders sold separately) help distribute tool weight to reduce fatigue. Three additional D’s on the bottom of the waist back for attachment of ditty bag or first-aid kit. Harness features a sewn-on leather identification tag with an insert for convenient storage of the plastic use, wear, warning, and maintenance tag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.