Zoro Homepage

1500780 Grill, 35,000 Btu/hr BTU, Liquid Propane, 4-Burner

  • Mfr # 1500784

  • Zoro # G216037507


product price: $889.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500784
Zoro #
G216037507
UPC #
77924015953
Country of Origin
China

Description

Weber Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 428 sq-in, Secondary Cooking Surface Area: 105 sq-in, BTU Rating: 35,000 Btu/hr, Number of Burners: 4, Grate Material: Cast Iron, Ignition Type: Snap-Jet, Side Shelf Included: Yes, Black, Dimensions: 32 in L x 25.5 in W x 25.3 in H

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.