Gas Grill, 31,000 Btu , Liquid Propane, 3-Burner, 360 sq-in Primary Cooking Surface, Black

  • Mfr # 1500789

  • Zoro # G916037487


product price:  $682.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500789
Zoro #
G916037487
UPC #
77924016059
Country of Origin
China

Description

Weber Gas Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 360 sq-in, Secondary Cooking Surface Area: 90 sq-in, BTU Rating: 31,000 Btu, Number of Burners: 3, Grate Material: Iron, Ignition Type: Snap Jet, Smoker Included: No, Thermometer Included: Yes, Side Shelf Included: Yes, Black, Dimensions: 25.3 in H x 25.5 in W x 32 in D

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.