Gas Grill, 31,000 Btu , Natural Gas, 3-Burner

  • Mfr # 1500844

  • Zoro # G716037434


product price: $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500844
Zoro #
G716037434
UPC #
77924889608
Country of Origin
China

Description

Weber Gas Grill, Gas Type: Natural Gas, Primary Cooking Surface Area: 360 sq-in, Secondary Cooking Surface Area: 90 sq-in, BTU Rating: 31,000 Btu, Number of Burners: 3, Grate Material: Iron, Storage Type: Enclosed Cart, Ignition Type: Snap Jet, Smoker Included: No, Thermometer Included: Yes, Side Shelf Included: Yes, Hose Length: 10 ft, Black, Dimensions: 25.3 in H x 25.5 in W x 32 in D

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.