This item is Discontinued.

Weber Gas Grill, 36,000 Btu, LPG, 3-Burner, Carbon Steel/Stainless Steel Body, Black 43310201

This item is Discontinued.

Weber

Gas Grill, 36,000 Btu, LPG, 3-Burner, Carbon Steel/Stainless Steel Body, Black (Discontinued)

Mfr # 43310201
Zoro # G113767484
UPC # 77924197048
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43310201
Zoro #
G113767484
UPC #
77924197048
Country of Origin
United States

Description

Weber Gas Grill, Gas Type: LPG, BTU Rating: 36,000 Btu, Number of Burners: 3, Ignition Type: Push, Piezo, Body Material: Carbon Steel/Stainless Steel, Frame Material: Steel, Black, Dimensions: 37.79 x 53.55 x 23.56 in

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils (untreated and mildly treated oils and used engine oils), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.