Gas Grill, 39,000 Btu, Natural Gas, 3-Burner, 513 sq-in Primary Cooking Surface, Black

  • Mfr # 1500011

  • Zoro # G413761465


product price:  $1,299.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500011
Zoro #
G413761465
UPC #
77924988905
Country of Origin
China

Description

Weber Gas Grill, Gas Type: Natural Gas, Primary Cooking Surface Area: 513 sq-in, BTU Rating: 39,000 Btu, Number of Burners: 3, Grate Material: Cast Iron, Ignition Type: Electrical, Manual, Thermometer Included: Yes, Side Shelf Included: Yes, Hose Length: 10 ft, Black, Includes: AA Battery and Flexible Hose

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.