Shop WEBER
Create Account
Gas Grill, 5000 to 20,000 Btu/hr BTU, Liquid Propane, 1 -Burner, 240 sq-in Primary Cooking Surface
Mfr # 1500460
Zoro # G713767693
product price:Â
$
489.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500460
- Zoro #
- G713767693
- UPC #
- 77924997167
- Country of Origin
- China
Description
Weber Gas Grill, Liquid Propane Gas, Primary Cooking Surface Area: 240 sq-in, 5000 to 20,000 Btu/hr BTU, 1 Burners, Iron Grate, Electrical Ignition, Pushbutton Control, Thermometer Included: Yes, Side Shelf Included: Yes, Porcelain Body, Iron Frame, Black, Dimensions: 34 in H x 34 in W x 21 in D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov