Shop KOOLMORE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72 in. Argentine Santa Maria Charcoal and Wood Grill, Adjustable Outdoor BBQ, Black
- Mfr # KM-OG-AW-72
- Zoro # G723366480
product price:Â
$
2,180.99
/ea
Key Features
Wheel System
Adjustable Height Grate
Includes
Shovel, S Hooks
Hook Capacity
22.2 lbs.
Overall Height
68.86 in
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-OG-AW-72
- Zoro #
- G723366480
- UPC #
- 810158925434
- Country of Origin
- China
- Wheel System
- Adjustable Height Grate
- Includes
- Shovel, S Hooks
- Hook Capacity
- 22.2 lbs.
- Application
- Residential
- Weather Cover
- Weather Cover
- Standards
- FDA
- Wheels
- Lockable Casters
- Fuel
- Charcoal or Wood Fuel Compatibility
- Finish
- Black
- Color
- Black
- Material
- Powered Painted Q235 Steel
- Item
- Charcoal Grill
- Weight
- 385 lbs
Dimensions
- Overall Height
- 68.86 in
- Overall Depth
- 25.1 in
- Thickness
- 12 Gauge Stainless-Steel
- Overall Length
- 71.65 in
Description
KoolMore 72" Argentina Santa Maria Grill The KoolMore 72" Argentina Santa Maria Grill is built for large-scale, authentic open-fire cooking with professional-grade durability. Featuring 676.8 square inches of cooking space and a high-capacity firebox that holds up to 132 lbs. of wood or charcoal, this grill is designed for extended, high-heat performance. The Santa Maria adjustable grate system offers 13 inches of vertical travel, controlled by a heavy-duty flywheel and stainless-steel chain for precise temperature management. Lined with 60 refractory fire bricks and constructed with a reinforced double-wall stove tub rated up to 1832 DegF, it delivers exceptional heat retention and stability. A heat-resistant wooden handle and 20" x 20" solid wood side shelf add functionality and prep space, while the bottom storage rack, heavy-duty hooks, and locking casters enhance convenience. FDA certified; it's engineered for serious backyard grilling. Key Features 676.8 Sq. In. Extra-Large Cooking Surface - Expansive 33.94" x 20" grilling area accommodates large cuts of meat, whole poultry, and high-volume backyard cooking. Santa Maria Adjustable Grilling System (13" Height Range) - Heavy-duty flywheel and stainless-steel chain allow smooth vertical grate adjustment for precise heat control. High-Capacity Firebox (Up to 132 lbs. Fuel) - Designed for extended wood or charcoal cooking, producing consistent embers for long grilling sessions. 60 Refractory Fire Bricks - Maximizes heat retention and promotes even temperature distribution across the cooking surface. 304 Stainless Steel & Carbon Steel Cooking Grate - Durable construction delivers strength, corrosion resistance, and consistent heat transfer. Heavy-Duty Double-Wall Stove Tub - Reinforced steel construction with ceramic fiberglass insulation rated up to 1832 DegF for durability under extreme heat. Wooden Handle & 20" x 20" Wooden Side Shelf - Heat-resistant wooden handle ensures safe operation, while the solid wood shelf provides sturdy prep space. Heavy-Duty Steel Frame with 1022 DegF Powder-Coated Finish - Built for structural strength, stability, and long-term outdoor performance. Bottom Storage Rack, Hooks & Locking Casters - 48" x 23.82" lower rack (110 lbs. capacity), five hooks rated at 22.2 lbs. each, plus four 360 Deg locking casters for mobility. Includes weather cover, shovel, and S-hooks. FDA Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.