Griddle Flat Top Gas Grill, 36,000Btu , Liquid Propane, 3-Burner, 504 sq-in Primary Cooking Surface

  • Mfr # 1501005

  • Zoro # G022433531


product price: $1,069.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1501005
Zoro #
G022433531
UPC #
077924894169
Country of Origin
China

Description

Weber Griddle Flat Top Gas Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 504 sq-in, BTU Rating: 36,000 Btu, Number of Burners: 3, Grate Material: Carbon Steel, Ignition Type: Push Start, Side Shelf Included: Yes, Body Material: Carbon Steel, Frame Material: Steel, Black, Dimensions: 36.93 in H x 53.03 in W x 24.07 in D, Includes: Tool Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.