Griddle Flat Top Gas Grill, 60,000Btu , Liquid Propane, 4-Burner, 756 sq-in Primary Cooking Surface

  • Mfr # 1501006

  • Zoro # G522433796


product price:  $1,359.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1501006
Zoro #
G522433796
UPC #
077924894176
Country of Origin
China

Description

Weber Griddle Flat Top Gas Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 756 sq-in, BTU Rating: 60,000 Btu, Number of Burners: 4, Grate Material: Carbon Steel, Ignition Type: Push Start, Side Shelf Included: Yes, Body Material: Carbon Steel, Frame Material: Steel, Black, Dimensions: 37.29 in H x 61.01 in W x 25.8 in D, Includes: Tool Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.