Shop WEBER
See all product information
Create Account
Grill Cover, 50-1/2 in W, 25-1/2 in D, 47 in H, Plastic
- Mfr # 3400146
- Zoro # G323562664
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Water Resistant
Yes
Material
Plastic
Width
50-1/2 in
Overall Depth
25-1/2 in
For Use With
Searwoodreg XL 600 Pellet Grill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3400146
- Zoro #
- G323562664
- UPC #
- 77924992933
- Country of Origin
- China
Dimensions
- Width
- 50-1/2 in
- Overall Depth
- 25-1/2 in
Details
- Water Resistant
- Yes
- Material
- Plastic
- For Use With
- Searwoodreg XL 600 Pellet Grill
Description
Keep your grill looking great. This durable premium grill cover means you dont have to fear the elements. Its weather-resistant and comes with fastening straps to help keep it secure even in the harshest conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.