Autoclave Indicator Tape, Displays Stripes, 1 inch x 60 yards Roll

  • Mfr # 560160

  • Zoro # G516560293


product price:  $41.85
/ea

Key Features

Length
60 yd
Application
Autoclave Sterilization Indicator
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560160
Zoro #
G516560293
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60 yd
Size
1 in x 60 yds
Width
1 in

Details

Item
Autoclave Indicator Tape, Displays Stripes, 1 inch x 60 yards Roll
Application
Autoclave Sterilization Indicator

Description

Autoclave indicator tape provides visual proof of sterilization.Indicator bars on the tape turn black after 15 minutes of exposure to steam heat at 120C. Tape can be marked on with pen, pencil, or marking pen after autoclaving. Adheres to paper, cloth, glass, metal and plastic. Lead free.Shipping Weight: 0.5 lbsShipping Dimensions: 6.00 x 6.00 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.