
Autoclave Indicator Tape, Displays Stripes, 3/4 inches x 60 yards Roll
Mfr # 560150
Zoro # G216560388
product price:Â $45.59
/eaKey Features
Length
60 yd
Width
0.75 in
Application
Autoclave Sterilization Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560150
Zoro #
G216560388
UPC #
-
Country of Origin
Unknown
Dimensions
Length
60 yd
Width
0.75 in
Size
3/4 in x 60 yds
Details
Item
Autoclave Indicator Tape, Displays Stripes, 3/4 inches x 60 yards Roll
Application
Autoclave Sterilization Indicator
Description
Autoclave indicator tape provides visual proof of sterilization.Indicator bars on the tape turn black after 15 minutes of exposure to steam heat at 120C. Tape can be marked on with pen, pencil, or marking pen after autoclaving. Adheres to paper, cloth, glass, metal and plastic. Lead free.Shipping Weight: 0.28 lbsShipping Dimensions: 5.50 x 5.50 x 0.75Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.