
Disposable Petri Dishes, Sterile, 100 x 15 mm, 20 per Sleeve, 500 per Case, 500PK
Mfr # 160265
Zoro # G916554885
product price:Â $257.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Application
Sterile Petri Dishes
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
15 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160265
Zoro #
G916554885
UPC #
-
Country of Origin
Unknown
Dimensions
Height
15 mm
Size
100 x 15 MM
Diameter
100 mm
Details
Material
Polystyrene
Application
Sterile Petri Dishes
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Disposable Petri Dishes, Sterile, 100 x 15 mm, 20 per Sleeve, 500 per Case
Color
Clear
Description
Optically clear polystyrene dishes provide distortion free viewing of cultures. Covers have three venting lugs to optimize air circulation. Molded in ventilation ribs promote air circulation and reduce condensation during incubation procedures.Dishes are radiation sterilized and packaged in sealed sleeves containing 20 dishes per sleeve and 500 dishes per case. Sterile Disposable Dimensions mm: 100 X 15 Diameter mm: 83Shipping Weight: 19.9999 lbsShipping Dimensions: 19.00 x 15.50 x 15.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.