Cellular Signal Booster Kit, 4G, 110VAC
Mfr # 30990750N
Zoro # G6580651
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Signal Type - Signal Amplifier
4G
Includes
(2) 60 ft Cables, 2 ft Jumper Cable, Cable Splitter 3-Way
Voltage
110V AC
Unit Size
3 x 8
Power Supply
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30990750N
Zoro #
G6580651
UPC #
811815026068
Country of Origin
United States
Dimensions
Unit Size
3 x 8
Details
Item
Signal Amplifier
Signal Type - Signal Amplifier
4G
Includes
(2) 60 ft Cables, 2 ft Jumper Cable, Cable Splitter 3-Way
Voltage
110V AC
Power Supply
AC
For Use With
Mfr. No. 471104
Mounting - Signal Amplifiers
Inside Mount
Multiple Users - Signal Amplifier
Yes
Coverage Area - Signal Amplifier
1,500 sq ft
Maximum Gain - Signal Amplifier
50 dB
Antenna Shape - Signal Amplifer
Standard
Mounting
Inside Mount
Signal Type
4G
Number of Users
Multiple
Antenna Mounting Location
Interior
Maximum Gain
50 dB
Antennas Included
(2) Inside Panel Antennas
Coverage Area
1,500 sq ft
Operating Voltage
110V AC
Description
Signal Amplifier, Signal Type 4G, Maximum Gain 50 dB, Operating Voltage 110V AC, Number of Users Multiple, Coverage Area 1,500 sq ft, Includes (2) 60 ft Cables, 2 ft Jumper Cable, Cable Splitter 3-Way, Series Not Applicable, Antenna Mounting Location Interior, Antennas Included (2) Inside Panel Antennas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.