Zoro Homepage

Cellular Signal Booster Kit, 4G, 12VDC

  • Mfr # 470210

  • Zoro # G6537041


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Antenna Shape - Signal Amplifer
Standard
Multiple Users - Signal Amplifier
Yes
For Use With
Cell Phones
Unit Size
3 x 8
Coverage Area - Signal Amplifier
1,500 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470210
Zoro #
G6537041
UPC #
811815024835
Country of Origin
United States

Dimensions

Unit Size
3 x 8

Details

Item
Signal Amplifier
Antenna Shape - Signal Amplifer
Standard
Multiple Users - Signal Amplifier
Yes
For Use With
Cell Phones
Coverage Area - Signal Amplifier
1,500 sq ft
Power Supply
12V
Includes
Amplifier, Coaxial Cable, Mounting Bracket, Power Supply
Signal Type - Signal Amplifier
4G
Maximum Gain - Signal Amplifier
50 dB
Mounting - Signal Amplifiers
Inside Mount
Voltage
6V DC
Mounting
Inside Mount
Antennas Included
Inside Panel Antenna, Outside Panel Antenna
Signal Type
5G
Current
2.5 A
Use Location
Trucks
Maximum Gain
50 dB
Coverage Area
1,500 sq ft
Antenna Mounting Location
Interior
Frequency
2,100 MHz
Number of Users
Multiple
Connector Type
SMA-Female Connectors
Operating Voltage
6V DC

Description

Signal Amplifier, Signal Type 5G, Maximum Gain 50 dB, Operating Voltage 6V DC, Number of Users Multiple, Coverage Area 1,500 sq ft, Includes Amplifier, Coaxial Cable, Mounting Bracket, Power Supply, Series Not Applicable, Antenna Mounting Location Interior, Antennas Included Inside Panel Antenna, Outside Panel Antenna, Connector Type SMA-Female Connectors, Current 2.5 A, Frequency 2,100 MHz, Use Location Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.