Shop WEBOOST
See all product information
Create Account
Drive Reach Car Signal Booster Kit
- Mfr # 470154
- Zoro # G7385272
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Height
6"
Width
4.5"
Depth
1.5"
Product Type
Cellular Phone Signal Booster
Impedance
50 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470154
- Zoro #
- G7385272
- UPC #
- 811815029618
- Country of Origin
- United States
- Product Type
- Cellular Phone Signal Booster
- Impedance
- 50 Ohm
- Power Source
- Power Supply
- Coverage Area
- 5,000 sq ft
- Includes
- Drive Reach Booster, Power Supply
- Antennas Included
- Magnetic Antenna
- Current
- 1.8 A
- Connector Type
- SMA-Female Connectors
- Antenna Mounting Location
- Exterior
- Maximum Gain
- 50 dB
- Item
- Signal Amplifier
- Use Location
- Cars
- Number of Users
- Multiple
- Frequency
- 2,100 MHz
- Operating Voltage
- 12V DC
- Signal Type
- 5G
Dimensions
- Height
- 6"
- Width
- 4.5"
- Depth
- 1.5"
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 50 dB, Operating Voltage 12V DC, Number of Users Multiple, Coverage Area 5,000 sq ft, Includes Drive Reach Booster, Power Supply, Series Not Applicable, Antenna Mounting Location Exterior, Antennas Included Magnetic Antenna, Connector Type SMA-Female Connectors, Current 1.8 A, Frequency 2,100 MHz, Use Location Cars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.