Zoro Homepage

Drive Reach In-Vehicle Antenna with SMB Connector

  • Mfr # 314419

  • Zoro # G0422083


product price: $25.15
/ea

Key Features

Frequency Range (Hz)
12 kHz to 1900 kHz
Length
9 in
Height (In.)
1 in
Application
Vehicle, Cellular Network
Width (In.)
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314419
Zoro #
G0422083
UPC #
810005960540
Country of Origin
United States

Dimensions

Length
9 in
Height (In.)
1 in
Width (In.)
3-1/4 in

Details

Item
Antenna
Frequency Range (Hz)
12 kHz to 1900 kHz
Application
Vehicle, Cellular Network
Antenna Gain
50 dB
Compatible With
WeBoost Signal Boosters: Drive Reach, Drive Reach Fleet
Connector Type
SMB
Mounting Type
Vehicle Mount

Description

The weBoost 314419 Drive Reach In-Vehicle Antenna with SMB Connector is a replacement antenna for Drive Reach and Drive Reach Fleet cellular boosters. This antenna has a long coax cable ideal for custom installations. The coax cable is terminated with an SMB connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.