Zoro Homepage

WeBoost Office 100 A System 75 ohm

  • Mfr # 473060

  • Zoro # G507167715


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Includes
2 ft Low-Loss Wilson 400 Cable, 60 ft Low-Loss Wilson 400 Cable, 75 ft Low-Loss Wilson 400 Cable, Lightning Surge Protector, Office 100 Amplifier
For Use With
All Phones, Cellular Devices
Voltage
110 to 240V AC
Maximum Gain - Signal Amplifier
72 dB
Antenna Shape - Signal Amplifer
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473060
Zoro #
G507167715
UPC #
810005963114
Country of Origin
United States

Dimensions

Unit Size
6 x 6 x 1.8 in

Details

Includes
2 ft Low-Loss Wilson 400 Cable, 60 ft Low-Loss Wilson 400 Cable, 75 ft Low-Loss Wilson 400 Cable, Lightning Surge Protector, Office 100 Amplifier
For Use With
All Phones, Cellular Devices
Voltage
110 to 240V AC
Item
Signal Amplifier
Maximum Gain - Signal Amplifier
72 dB
Antenna Shape - Signal Amplifer
Standard
Signal Type - Signal Amplifier
3G, 4G, 4G LTE, 5G
Power Supply
20W
Mounting
Outside
Coverage Area - Signal Amplifier
25,000 sq ft
Multiple Users - Signal Amplifier
Yes
Signal Type
5G
Frequency
2,100 MHz
Maximum Gain
72 dB
Antennas Included
Inside Dome Antenna, Omni Plus Outside Antenna
Coverage Area
8,000 sq ft
Number of Users
Multiple
Use Location
Large Buildings, Small Buildings
Antenna Mounting Location
Exterior
Connector Type
F-Female Connectors, N-Female Connectors
Operating Voltage
110 to 240V AC

Description

Signal Amplifier, Signal Type 5G, Maximum Gain 72 dB, Operating Voltage 110 to 240V AC, Number of Users Multiple, Coverage Area 8,000 sq ft, Includes 2 ft Low-Loss Wilson 400 Cable, 60 ft Low-Loss Wilson 400 Cable, 75 ft Low-Loss Wilson 400 Cable, Lightning Surge Protector, Office 100 Amplifier, Series Not Applicable, Antenna Mounting Location Exterior, Antennas Included Inside Dome Antenna, Omni Plus Outside Antenna, Connector Type F-Female Connectors, N-Female Connectors, Frequency 2,100 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.