Weboost Office 200 A System 50 ohm
- Mfr # 472047
- Zoro # G507167623
product price:Â
$
1,699.99
/ea
Free Shipping & Returns
Key Features
Includes
2 ft Wilson Cable, 75 ft and 60 ft Wilson Cables, Cable Mounting Clips, Lightning Surge Protector, Office 200 Booster, Power Supply
Voltage
110 to 240V AC
For Use With
All Phones, Cellular Devices
Signal Type - Signal Amplifier
3G, 4G, 4G LTE, 5G
Maximum Gain - Signal Amplifier
72 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 472047
- Zoro #
- G507167623
- UPC #
- 810005963138
- Country of Origin
- United States
- Item
- Signal Amplifier
- Includes
- 2 ft Wilson Cable, 75 ft and 60 ft Wilson Cables, Cable Mounting Clips, Lightning Surge Protector, Office 200 Booster, Power Supply
- Voltage
- 110 to 240V AC
- For Use With
- All Phones, Cellular Devices
- Signal Type - Signal Amplifier
- 3G, 4G, 4G LTE, 5G
- Maximum Gain - Signal Amplifier
- 72 dB
- Coverage Area - Signal Amplifier
- 35,000 sq ft
- Mounting
- Outside
- Antenna Shape - Signal Amplifer
- Low Profile
- Power Supply
- 20W
- Multiple Users - Signal Amplifier
- Yes
- Antennas Included
- Inside Antenna, Outside Antenna
- Coverage Area
- 10,000 sq ft
- Number of Users
- Multiple
- Frequency
- 2,100 MHz
- Maximum Gain
- 72 dB
- Antenna Mounting Location
- Exterior
- Connector Type
- F-Female Connectors, N-Female Connectors
- Signal Type
- 5G
- Operating Voltage
- 110 to 240V AC
Dimensions
- Unit Size
- 14.25 x 10.75 x 2.25 in
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 72 dB, Operating Voltage 110 to 240V AC, Number of Users Multiple, Coverage Area 10,000 sq ft, Includes 2 ft Wilson Cable, 75 ft and 60 ft Wilson Cables, Cable Mounting Clips, Lightning Surge Protector, Office 200 Booster, Power Supply, Series Not Applicable, Antenna Mounting Location Exterior, Antennas Included Inside Antenna, Outside Antenna, Connector Type F-Female Connectors, N-Female Connectors, Frequency 2,100 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.