Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White 30 ft. RG6 Low Loss Coax Cable

  • Mfr # 950630

  • Zoro # G907167643


product price: $13.99
/ea

Key Features

Color
White
Features
30 ft White RG6 Low Loss Coax (F Male to F Male)
Material
Plastic
Overall Length
7 1/2 in
Product Type
Coax Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950630
Zoro #
G907167643
UPC #
813986008881
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in

Details

Item
White 30 ft. RG6 Low Loss Coax Cable
Color
White
Features
30 ft White RG6 Low Loss Coax (F Male to F Male)
Material
Plastic
Product Type
Coax Cable

Description

White 30 ft. RG6 Low Loss Coax Cable, Product Type Coax Cable, Overall Length 7 1/2 in, Material Plastic, Color White, Features 30 ft White RG6 Low Loss Coax (F Male to F Male), Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.