Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 gal Trash Bags, S, 0.85 mil (22 Micron), Black

  • Mfr # WBIRNW2410

  • Zoro # G701858716


product price: $57.32
/pk 500, $0.11/ea

Key Features

Capacity
10 gal
Material
Plastic
Thickness
0.85 mil (22 Micron)
Size
S
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIRNW2410
Zoro #
G701858716
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.85 mil (22 Micron)
Size
S
Length
23"
Width
24"

Details

Capacity
10 gal
Material
Plastic
Color
Black
Item
Trash Bags
Bags Per Roll
25 Bags/20 Rolls
% Recycled Content
0.75
Features
Heavy Duty; Leak Proof; Star Bottom Seal; Coreless Roll

Description

Commercial can liners are made of recycled heavy-duty plastics. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.