Zoro Homepage

13 gal Trash Bags, S, 0.60 mil (15 Micron), White

  • Mfr # WBIHAB6FK100

  • Zoro # G407198659


product price: $17.99
/pk 100, $0.18/ea

Key Features

Capacity
13 gal
Material
Hexene Resin
Thickness
0.60 mil (15 Micron)
Size
S
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIHAB6FK100
Zoro #
G407198659
UPC #
41215111327
Country of Origin
United States

Dimensions

Thickness
0.60 mil (15 Micron)
Size
S
Width
23.75"
Length
28"

Details

Capacity
13 gal
Material
Hexene Resin
Color
White
Item
Trash Bags
Application
Home; Office
Features
Puncture Resistant; Flat Bottom; Leak Proof

Description

Waste liners are made from superhexene resins to be punctureresistant Flatbottom seal makes them virtually leakproof They are ideal for home and office use Secure with a flaptie closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.