Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 gal Trash Bags, S, 0.75 mil (19 Micron), Black

  • Mfr # WBIRNW3310

  • Zoro # G001839729


product price: $81.59
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Capacity
16 gal
Material
Resin
Thickness
0.75 mil (19 Micron)
Size
S
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIRNW3310
Zoro #
G001839729
UPC #
41215250019
Country of Origin
United States

Dimensions

Thickness
0.75 mil (19 Micron)
Size
S
Length
33"
Width
24"

Details

Capacity
16 gal
Material
Resin
Color
Black
Item
Trash Bags
% Recycled Content
0.75
Features
Two Ply

Description

Made using a high percentage of recycled material, trash bags are third-party certified for recycled content and earn LEED credits. They also meet CA Guidelines. Heavy-duty liners resist tears and punctures. Star-bottom seal distributes weight evenly. Coreless rolls allow easy dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.