Zoro Homepage

16 gal Trash Bags, S, Clear

  • Mfr # WBI243115C

  • Zoro # G201858674


product price: $64.59
/pk 500, $0.13/ea

Key Features

Capacity
16 gal
Material
Hexene Resin
Size
S
Color
Clear
Features
Puncture Resistant; Leak Proof; Flat Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBI243115C
Zoro #
G201858674
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Width
24"
Length
33"

Details

Capacity
16 gal
Material
Hexene Resin
Color
Clear
Item
Trash Bags
Features
Puncture Resistant; Leak Proof; Flat Bottom
Application
Can; Home; Office

Description

Waste liners are made from hexene resins to be puncture-resistant. Flat bottom seal makes them virtually leakproof. Liners are perfect for home and office use. Bag provides ample room to reduce the frequency of changing the bags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.