
30 gal Trash Bag, Medium, 1.35 mil (34 Micron), Gray
Mfr # PLA3770
Zoro # G110779886
product price: $65.49
/eaKey Features
Capacity
30 gal
Material
Resin
Thickness
1.35 mil (34 Micron)
Size
Medium
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA3770
Zoro #
G110779886
UPC #
10041215250122
Country of Origin
United States
Dimensions
Thickness
1.35 mil (34 Micron)
Size
Medium
Width
30"
Length
36"
Details
Capacity
30 gal
Material
Resin
Color
Gray
Item
Trash Bag
Application
Industrial Trash
Features
Heavy Duty
Description
Strong low density resin blend is designed for toughest use. Superior puncture-resistant sidewall strength. Star-bottom seal construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing. Gray color hides unsightly trash. Application: Can Liner; Capacity Range Volume Max: 30 gal; Thickness: 1.35 mil; Grade: Extra Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.