Zoro Homepage

30 gal Trash Bags, M, 0.70 mil (18 Micron), Black

  • Mfr # WBIHAB6FT60

  • Zoro # G607198688


product price: $15.45
/pk 60, $0.26/ea

Key Features

Material
Hexene Resin
Thickness
0.70 mil (18 Micron)
Size
M
Color
Black
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIHAB6FT60
Zoro #
G607198688
UPC #
41215111341
Country of Origin
United States

Dimensions

Thickness
0.70 mil (18 Micron)
Size
M
Length
36"
Width
29"

Details

Capacity
30 gal
Material
Hexene Resin
Color
Black
Item
Trash Bags
Features
Puncture Resistant; Leak Proof; Flat Bottom
Application
Home; Office

Description

Waste liners are made from superhexene resins to be punctureresistant Flatbottom seal makes them virtually leakproof They are ideal for home and office use Secure with a flaptie closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.