Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 gal Trash Bags, M, 0.60 mil (15 Micron), Clear

  • Mfr # WBI333916C

  • Zoro # G501848634


product price: $60.25
/pk 250, $0.24/ea

Key Features

Thickness
0.60 mil (15 Micron)
Size
M
Application
Can
Length
39"
Features
Puncture Resistant; Star Bottom Seal; Coreless Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBI333916C
Zoro #
G501848634
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.60 mil (15 Micron)
Size
M
Length
39"
Width
33"

Details

Capacity
33 gal
Color
Clear
Item
Trash Bags
Application
Can
Features
Puncture Resistant; Star Bottom Seal; Coreless Roll

Description

Low-density, puncture-resistant liners are perfect your security needs. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere. Translucent color is perfect for pilferage control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.