Zoro Homepage

33 gal Trash Bags, M, 0.70 mil (18 Micron), Black

  • Mfr # WBIHAB6FTL40CT

  • Zoro # G901858462


product price: $84.59
/pk 6, $14.10/ea
Free Shipping & Returns

Key Features

Material
Hexene Resin
Thickness
0.70 mil (18 Micron)
Size
M
Color
Black
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIHAB6FTL40CT
Zoro #
G901858462
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.70 mil (18 Micron)
Size
M
Width
32"
Length
40"

Details

Capacity
33 gal
Material
Hexene Resin
Color
Black
Item
Trash Bags
Application
Home; Office
Features
Puncture Resistant; Leak Proof; Flat Bottom

Description

Waste liners are made from super-hexene resins to be puncture-resistant. Flat-bottom seal makes them virtually leakproof. They are ideal for home and office use. Secure with a flap-tie closure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.