Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 gal Trash Bags, M, 1.25 mil (32 Micron), Clear

  • Mfr # WBIRNW4015C

  • Zoro # G601858847


product price: $48.79
/pk 100, $0.49/ea

Key Features

Capacity
33 gal
Material
Resin
Thickness
1.25 mil (32 Micron)
Size
M
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIRNW4015C
Zoro #
G601858847
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 mil (32 Micron)
Size
M
Length
39"
Width
33"

Details

Capacity
33 gal
Material
Resin
Color
Clear
Item
Trash Bags
% Recycled Content
0.5
Features
Coreless Roll; Heavy Duty; Durable; Leak Proof; Tear Resistant; Star Bottom Seal

Description

Heavy-duty can liners are perfect for recycling items and controlling theft. Durable design distributes weight more evenly to prevent leaks and tears. Coreless rolls provide convenient dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.