Zoro Homepage

33 gal Trash Bags, M, 1.35 mil (34 Micron), Gray

  • Mfr # WBIPLA4070

  • Zoro # G701858556


product price: $61.25
/pk 100, $0.61/ea

Key Features

Material
Resin
Thickness
1.35 mil (34 Micron)
Size
M
Color
Gray
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIPLA4070
Zoro #
G701858556
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.35 mil (34 Micron)
Size
M
Length
40"
Width
33"

Details

Capacity
33 gal
Material
Resin
Color
Gray
Item
Trash Bags
Features
Heavy Duty; Two Ply; Puncture Resistant
Application
Multipurpose
% Recycled Content
0.7

Description

Super Heavy-Duty Platinum Plus Can Liners offer extra-thick, 1.35 mil hexene resins to be capable of holding 200 lb. They are ideal for the toughest industrial trash. Star-bottom construction is designed for more even distribution of contents. Distinctive silver bags come in a convenient coreless roll for easy dispensing anywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.