Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 gal Trash Bags, L, 1.70 mil (43 Micron), Black and Silver

  • Mfr # WBIPLA4870

  • Zoro # G801839509


product price: $40.59
/pk 50, $0.81/ea

Key Features

Capacity
45 gal
Material
Resin
Thickness
1.70 mil (43 Micron)
Size
L
Color
Black and Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBIPLA4870
Zoro #
G801839509
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.70 mil (43 Micron)
Size
L
Width
39"
Length
46"

Details

Capacity
45 gal
Material
Resin
Color
Black and Silver
Item
Trash Bags
Features
Two Ply; Heavy Duty

Description

Trash bags feature Super Hexene resin for optimum strength for the toughest industrial trash. Star-bottom seal distributes weight evenly. Coreless rolls allow easy dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.