This item is Discontinued.

Webster 56 gal Trash Bags, XL, 0.63 mil (16 Micron), Natural WBIHD434816N

56 gal Trash Bags, XL, 0.63 mil (16 Micron), Natural (Discontinued)

  • Mfr # WBIHD434816N
  • Zoro # G501858602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBIHD434816N
Zoro #
G501858602
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.63 mil (16 Micron)
Size
XL
Length
48"
Width
43"
Height
48"

Details

Capacity
56 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Features
Tear Resistant; Star Bottom Seal; Coreless Roll
Application
Office Waste

Description

Commercial can liners are ideal for office waste. Star-bottom construction is designed for more even distribution of contents. High-density bags come in a convenient coreless roll for easy dispensing anywhere and dispense one at a time for portion control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.