Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 gal Trash Bag, Super-Heavy, 1.5 mil, Resin, Black, 50 PK

  • Mfr # PLA6070

  • Zoro # G803890522


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
60 gal
Material
Resin
Color
Black
Width
39"
Features
Flat bottom design holds up to 20% more than star-bottom can liners, Ideal for the heaviest duty trash applications, Heavy Duty, holds up to 200 pounds, Individually folded bags are packed in a one at a time dispenser for ease of use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA6070
Zoro #
G803890522
UPC #
41215250163
Country of Origin
United States

Dimensions

Width
39"
Length
56"

Details

Trash Container Capacity
60 gal
Material
Resin
Color
Black
Item
Trash Bag
Features
Flat bottom design holds up to 20% more than star-bottom can liners, Ideal for the heaviest duty trash applications, Heavy Duty, holds up to 200 pounds, Individually folded bags are packed in a one at a time dispenser for ease of use.

Description

Strong resin blend is designed for toughest use-- holds up to 200 lbs! Two-ply for uniform sidewall strength. Flat bottom In capacity up to 30% over star bottom bags prevents bottom seal weak spots. Liners individually folded and dispensed.
  • Application: Can Liner.
  • Capacity Range (Volume) [Max]: 60 gal.
  • Capacity Range (Volume) [Min]: 55 gal.
  • Color(s): Silver/Black.
  • Grade: Super Extra-Heavy.
  • Height [Nom]: 56".
  • Material(s): Super Hexene Resin.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Thickness [Nom]: 1.55 mil.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Width [Nom]: 39".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.