Zoro Homepage

60 gal Trash Can Liners, XL, 1.70 mil (43 Micron), Gray

  • Mfr # WBIPLA6070

  • Zoro # G301858512


product price: $56.89
/pk 50, $1.14/ea

Key Features

Capacity
60 gal
Material
Resin
Thickness
1.70 mil (43 Micron)
Size
XL
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIPLA6070
Zoro #
G301858512
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.70 mil (43 Micron)
Size
XL
Width
39"
Length
56"

Details

Capacity
60 gal
Material
Resin
Color
Gray
Item
Trash Can Liners
% Recycled Content
0.7
Features
Heavy Duty

Description

Super Heavy-Duty Platinum Plus Can Liners offer extra-thick, 1.35 mil hexene resins to be capable of holding 200 lb. They are ideal for the toughest industrial trash. Star-bottom construction is designed for more even distribution of contents. Distinctive silver bags come in a convenient coreless roll for easy dispensing anywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.